Menu Search

C.S. OSBORNE #1204-3-22

Packing Hook Flexible Shaft Spiral Tip

SKU: 09668558326
Manufacturer Series: 1204
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Packing Hook
Shaft: Flexible
Tip: Spiral Tip
Handle: Tee Handle
Length: 22 in.
Shaft Diameter: 3/8 in.
Tip Size: 3/8 in. Dia x 1-5/8 in. L Spiral
Material: Steel Shaft, Zinc Handle
Packing: 7/16 to 1/2 in.
Weight: 9 oz.
Description
Gland Packing Tools: Type - Packing Hook; Shaft - Flexible ; Tip - Spiral Tip; Handle - Tee Handle; Length - 22 in.; Shaft Diameter - 3/8 in.; Tip Size - 3/8 in. Dia x 1-5/8 in. L Spiral; Material - Steel Shaft, Zinc Handle; Packing - 7/16 to 1/2 in.; Weight - 9 oz; Manufacturer Series - 1204