C.S. OSBORNE #1204-2

Packing Hook Flexible Shaft Spiral Tip

SKU: 09668558322
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Packing Hook
Shaft: Flexible
Tip: Spiral Tip
Handle: Tee Handle
Length: 10-3/4 in.
Shaft Diameter: 1/4 in. Dia.
Material: Steel Shaft
Packing: 3/8 in.
Weight: 3 oz.
Manufacturer Series: 1204
Description
Gland Packing Tools: Type - Packing Hook; Shaft - Flexible; Tip - Spiral Tip; Handle - Tee Handle; Length - 10-3/4 in.; Shaft Diameter - 1/4 in. Dia.; Material - Steel Shaft; Packing - 3/8 in.; Weight - 3 oz; Manufacturer Series - 1204