EATON #5662CH

Maintenance Kit 8kW Standby Generator

SKU: 78668535726
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Maintenance Kit
Application: 8kW Standby Generator
Contents: Air Filter, Oil Filter, Spark Plug Wrench, Oil Funnel, Chamois, Reminder Stick
Description
Generator Maintenance Kits: Type - Maintenance Kit; Application - 8kW Standby Generator; Contents - Air Filter, Oil Filter, Spark Plug Wrench, Oil Funnel, Chamois, Reminder Stick; Additional Information - Air Cooled, Engine Size: 410 cc, Number of Spark Plugs: 1
Additional Info: Air Cooled, Engine Size: 410 cc, Number of Spark Plugs: 1