Menu Search
ZIEGLER #31NWSF3

Washer, Flat; Stainless Steel; Size: 5/16 in.; O.D.: 3/4 in.

SKU # 40120698254
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Washer
Size: ID: 5/16 in.
Outside Diameter: 3/4 in.
Material: 316 Stainless Steel