Menu Search
General Purpose Washers Washer, Flat; Brass; Size: 3/4 in.; O.D.: 1-7/8 in.

ZIEGLER #/212-3/4

Washer, Flat; Brass; Size: 3/4 in.; O.D.: 1-7/8 in.

SKU #40120697800
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Flat Washer
Size: ID: 3/4 in.
Outside Diameter: 1-7/8 in.
Material: Brass