ZIEGLER #37R150WFE0Z

Washer, Fender; Steel; Size: 3/8 in.; O.D.: 1-1/2 in.

SKU: 40120698438
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fender Washer
Size: ID: 3/8 in.
Outside Diameter: 1-1/2 in.
Material: Steel
Finish: Zinc