Menu Search
General Purpose Washers Washer, Fender; Steel; Size: 1/4 in.; O.D.: 1-1/2 in.
ZIEGLER #25R150WFE0Z

Washer, Fender; Steel; Size: 1/4 in.; O.D.: 1-1/2 in.

SKU # 40120697123
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Fender Washer
Size: ID: 1/4 in.
Outside Diameter: 1-1/2 in.
Material: Steel
Finish: Zinc