Menu Search
VICTORY BOLT & SPECIALTY INC #12

Washer, Flat; Carbon Steel; Size: 1/2 in.; O.D.: 1.375 in.

SKU # 40099698557
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Washer
Size: 1/2 in.
Outside Diameter: 1.375 in.
Material: Carbon Steel
Finish: Hot Dip Galvanized