Menu Search
General Purpose Washers Washer, Flat; Steel; Size: 1/4 in.; O.D.: 3/4 in.
POWER - STRUT #PS-209-1/4-EG

Washer, Flat; Steel; Size: 1/4 in.; O.D.: 3/4 in.

SKU # 70231650827
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flat Washer
Size: 1/4 in.
Outside Diameter: 3/4 in.
Material: Steel
Finish: Electro-Galvanized