Menu Search
General Purpose Washers Washer, Fender; Steel; Size: 3/8 in.; O.D.: 1-1/4 in.
METALLICS #JW119

Washer, Fender; Steel; Size: 3/8 in.; O.D.: 1-1/4 in.

SKU # 63972080543
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fender Washer
Size: 3/8 in.
Outside Diameter: 1-1/4 in.
Material: Steel
Finish: Zinc Chromate

Additional Info: Package: Jar 100