Menu Search
Search
METALLICS #JW118SS

Washer, Fender; Stainless Steel; Size: 5/16 in.; O.D.: 1-1/2 in.

SKU # 63972080552
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fender Washer
Size: 5/16 in.
Washer Type: Fender
Outside Diameter: 1-1/2 in.
Material: Stainless Steel