Menu Search
General Purpose Washers Washer, Flat Round; Stainless Steel; 1/2 in.
GENERIC - SCREWS - NUTS - BOLTS #1/2

Washer, Flat Round; Stainless Steel; 1/2 in.

SKU # 78008099183
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flat Round Washer
Size: 1/2 in.
Material: Stainless Steel

Additional Info: Material Specification: Type 316