Menu Search
General Purpose Washers Washer, Fender; Steel; Size: 1/4 in.; O.D.: 1 in.

GENERIC - SCREWS - NUTS - BOLTS #1/4X1-FENDER

Washer, Fender; Steel; Size: 1/4 in.; O.D.: 1 in.

SKU #78008075209
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fender Washer
Size: 1/4 in.
Outside Diameter: 1 in.
Material: Steel
Finish: Zinc-plated