Menu Search
General Purpose Washers Washer, Flat Octagonal; Steel; Size: 1/4 in.; O.D.: 1-3/8 in.

GARVIN INDUSTRIES #12WFS

Washer, Flat Octagonal; Steel; Size: 1/4 in.; O.D.: 1-3/8 in.

SKU #78559270212
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flat Octagonal Washer
Size: 1/4 in.
Washer Type: Fender
Outside Diameter: 1-3/8 in.
Material: Steel
Finish: Zinc-plated