FASTENAL #71271

Washer, Tooth Lock; Stainless Steel; Size: 1/2 in.; O.D.: 7/8 in.

SKU: 78998798979
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tooth Lock Washer
Size: 1/2 in.
Outside Diameter: 7/8 in.
Material: Stainless Steel
Finish: Plain
Additional Info: Inner Diameter: 0.53 in., Thickness: 0.04 in.