Menu Search
General Purpose Washers Washer, Split Lock; Steel; Size: 1/2 in.; O.D.: 6/7 in.

FASTENAL #1171063

Washer, Split Lock; Steel; Size: 1/2 in.; O.D.: 6/7 in.

SKU #78998798959
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Split Lock Washer
Size: 1/2 in.
Outside Diameter: 6/7 in.
Material: Steel
Finish: Hot Dip Galvanized

Additional Info: Style: Medium