Menu Search
General Purpose Washers Washer, Split Lock; Stainless Steel; Size: 3/8 in.; O.D.: 0.68 in.

FASTENAL #1171067

Washer, Split Lock; Stainless Steel; Size: 3/8 in.; O.D.: 0.68 in.

SKU #78998795234
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Split Lock Washer
Size: 3/8 in.
Washer Type: Split Lock
Outside Diameter: 0.68 in.
Material: 18-8 Stainless Steel
Finish: Plain