Menu Search

FASTENAL #71017

Washer, Flat; Stainless Steel; Size: 3/8 in.; O.D.: 7/8 in.

SKU #78998798995
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flat Washer
Size: 3/8 in.
Washer Type: Flat
Outside Diameter: 7/8 in.
Material: 18-8 Stainless Steel
Finish: Plain

Additional Info: Inner Diameter: 0.406 in., Nominal Thickness: 0.050 in.