Menu Search
General Purpose Washers Washer, Flat; Stainless Steel; Size: 1/2 in.; O.D.: 1-1/4 in.

FASTENAL #1178021

Washer, Flat; Stainless Steel; Size: 1/2 in.; O.D.: 1-1/4 in.

SKU #78998795203
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flat Washer
Size: 1/2 in.
Washer Type: Flat
Outside Diameter: 1-1/4 in.
Material: 316 Stainless Steel
Finish: Plain

Additional Info: Inner Diameter: 0.562 in., Nominal Thickness: 0.062 in.