Menu Search
General Purpose Washers Washer, Fender; Size: 3/8 in.; O.D.: 2 in.

FASTEC #38FW2-12GZ

Washer, Fender; Size: 3/8 in.; O.D.: 2 in.

SKU #78972322870
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fender Washer
Size: 3/8 in.
Outside Diameter: 2 in.
Finish: Zinc

Additional Info: 12 Gauge