Menu Search
General Purpose Washers Washer, Fender; Size: 3/8 in.; O.D.: 2 in.
FASTEC #38FW2-12GP-2

Washer, Fender; Size: 3/8 in.; O.D.: 2 in.

SKU # 78972394460
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fender Washer
Size: 3/8 in.
Outside Diameter: 2 in.
Finish: Plain

Additional Info: 12 Gauge, 2 Sun