Menu Search
General Purpose Washers Washer, Lock; Steel; Size: 5/8 in.; O.D.: 1-3/32 in.

EATON B-LINE SERIES #5/8-LW-YZN-BOXED

Washer, Lock; Steel; Size: 5/8 in.; O.D.: 1-3/32 in.

SKU #79903820902
Manufacturer Series: LW
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Lock Washer
Size: 5/8 in.
Washer Type: Split Lock
Outside Diameter: 1-3/32 in.
Material: Steel
Finish: Yellow Zinc

Additional Info: Thickness: 17/100 in.