Menu Search
General Purpose Washers Washer, Lock; Steel; Size: 1/4 in.; O.D.: 15/32 in.
EATON B-LINE SERIES #1/4-LW-SB-BOXED

Washer, Lock; Steel; Size: 1/4 in.; O.D.: 15/32 in.

SKU # 79903819024 Manufacturer Series: LW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lock Washer
Size: 1/4 in.
Washer Type: Split Lock
Outside Diameter: 15/32 in.
Material: Steel
Finish: Silicon Bronze

Additional Info: Thickness: 1/20 in.