You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON B-LINE SERIES #5/16-FW-YZN-BOXED

Washer, Flat; Steel; Size: 5/16 in.; O.D.: 3/4 in.

SKU # 79903820907 Manufacturer Series: FW
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Washer
Size: 5/16 in.
Outside Diameter: 3/4 in.
Material: Steel
Finish: Yellow Zinc

Additional Info: Internal Diameter: 3/8 in., Thickness: 5/64 in.