Menu Search
General Purpose Washers Washer, Flat; Steel; Size: 1/4 in.; O.D.: 3/4 in.
EATON B-LINE SERIES #1/4-FW-SB-BOXED

Washer, Flat; Steel; Size: 1/4 in.; O.D.: 3/4 in.

SKU # 79903819023 Manufacturer Series: FW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flat Washer
Size: 1/4 in.
Outside Diameter: 3/4 in.
Material: Steel
Finish: Silicon Bronze

Additional Info: Thickness: 1/16 in., Internal Diameter: 5/16 in.