You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON B-LINE SERIES #3/8-FW-YZN-BOXED

Washer, Flat Round; Steel; Size: 3/8 in.; O.D.: 1 in.

SKU # 79903820897 Manufacturer Series: FW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Round Washer
Size: 3/8 in.
Washer Type: Flat
Outside Diameter: 1 in.
Material: Steel
Finish: Zinc-plated