Menu Search
EATON B-LINE SERIES #1/2-FW-YZN-BOXED

Washer, Flat Round; Steel; Size: 1/2 in.; O.D.: 1-3/8 in.

SKU # 79903820898
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Round Washer
Size: 1/2 in.
Washer Type: Flat
Outside Diameter: 1-3/8 in.
Material: Steel
Finish: Zinc-plated