DOTTIE #FWT38

Washer, Flat Round; Steel; Size: 3/8 in.; O.D.: 1 in.

SKU: 78100231097
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flat Round Washer
Size: 3/8 in.
Outside Diameter: 1 in.
Material: Steel
Finish: Zinc-plated
Additional Info: Package: 250 Tuff Pack