Menu Search
General Purpose Washers Washer, Flat Round; Steel; Size: 1/2 in.; O.D.: 1-3/8 in.
DOTTIE #FWT12

Washer, Flat Round; Steel; Size: 1/2 in.; O.D.: 1-3/8 in.

SKU # 78100231098
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flat Round Washer
Size: 1/2 in.
Outside Diameter: 1-3/8 in.
Material: Steel
Finish: Zinc-plated

Additional Info: Package: 150 Tuff Pack