Menu Search
Search
DOTTIE #FWBZ6

Washer, Flat Round; Silicone Bronze; No. 6

SKU # 78100230979
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: #6
Inside Diameter: 5/32 in.
Outside Diameter: 3/8 in.
Type: Round Washer
Washer Type: Flat
Material: Bronze
Finish: Silicon