Menu Search
General Purpose Washers Washer, Fender; Steel; Size: 1/2 in.; O.D.: 1-1/2 in.

DOTTIE #FENW12112

Washer, Fender; Steel; Size: 1/2 in.; O.D.: 1-1/2 in.

SKU #78100215535
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Fender Washer
Size: 1/2 in.
Outside Diameter: 1-1/2 in.
Material: Steel
Finish: Zinc-plated