Menu Search
CULLY ENTERPRISES #40743J

Washer, Fender; Steel; Size: 3/8 in.; O.D.: 1-1/4 in.

SKU # 08593708246
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fender Washer
Size: 3/8 in.
Washer Type: Flat
Outside Diameter: 1-1/4 in.
Material: Steel
Finish: Zinc-plated

Additional Info: Package: Jar 100, Thickness: 0.047 - 0.080 in.