Menu Search
General Purpose Washers Washer, Fender; Steel; Size: 1/2 in.; O.D.: 1-1/2 in.

CULLY ENTERPRISES #40750

Washer, Fender; Steel; Size: 1/2 in.; O.D.: 1-1/2 in.

SKU #08593740750
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fender Washer
Size: 1/2 in.
Outside Diameter: 1-1/2 in.
Material: Steel
Finish: Zinc-plated