Menu Search
BURNDY #38NWBOX

Durium Washer, Internal Tooth Lock; Bronze; 3/8 in.

SKU # 78181001264
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Internal Tooth Lock Washer
Size: 3/8 in.
Material: Bronze
Finish: Silicon

Additional Info: Application: Outdoor Connectors