Menu Search
General Purpose Washers Washer, Flat; Zinc; 1/4 in.

BRIGHTON BEST #344002

Washer, Flat; Zinc; 1/4 in.

SKU #08289398915
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flat Washer
Size: 1/4 in.
Washer Type: Flat
Material: Zinc
Finish: CR3