BRIGHTON BEST #344050

Washer, Flat; Carbon Steel; 3/16 in.

SKU: 08289398916
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flat Washer
Size: 3/16 in.
Washer Type: Flat
Material: Low Carbon USS
Finish: Zinc CR+3