Menu Search
SQUARE D COMPANY #750SV1F

Transformer, Dry-Type Distribution; 240x480 Primary; 0.75 kVA

SKU # 78590187625
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution, Dry-Type
KVA: 0.75
Volts, Primary: 240x480
Volts, Secondary: 120/240
Phase: 1
Temperature Rise: 115
Construction: Encapsulated
Enclosure Rating: NEMA 3R

Additional Info: Insulation Temperature: 180 deg C