General Purpose Transformer 60Hz 1 Ph 0.75 KVA

SKU: 78590101994
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Transformer
KVA: 0.75 KVA
Volts, Primary: 600V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 6.69x6.19x4.69"
Weight: 15.5 lb.
Manufacturer Series: 7400 Series
General Purpose Transformers: Type - General Purpose Transformer; KVA - 0.75 KVA; Volts, Primary - 600V; Volts, Secondary - 120/240V; Phase - 1 Ph; Frequency Rating - 60Hz; Winding - AL Winding; Temperature Rise - 115 deg C; Type/Construction - Epoxy Potted; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 6.69x6.19x4.69"; Weight - 15.5lb; Manufacturer Series - 7400 Series