SQUARE D COMPANY #7S1F

Distribution, Dry-Type 60Hz 1 Ph 7.5 KVA

SKU: 78590135955
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distribution, Dry-Type
KVA: 7.5 KVA
Volts, Primary: 240x480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Epoxy Encapsulated, Enclosed, Rain Proof, ICE/Sleet Proof
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 14.75x9.75x11.75 in. (37.4x24.7x29.8cm)
Weight: 150 lb. (68kg)
Description
General Purpose Transformers: Type - Distribution, Dry-Type; KVA - 7.5 KVA; Volts, Primary - 240x480V; Volts, Secondary - 120/240V; Phase - 1 Ph; Frequency Rating - 60Hz; Winding - Aluminum; Temperature Rise - 115 deg C; Type/Construction - Epoxy Encapsulated, Enclosed, Rain Proof, ICE/Sleet Proof; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 14.75x9.75x11.75 in. (37.4x24.7x29.8cm); Weight - 150lb (68.0kg); Additional Information - Wall Mount
Additional Info: Wall Mount