Menu Search
SOLAHD #ET5H15S

Transformer, General-Purpose; NEMA 1 Enclosure; 15 kVA

SKU # 78347200033 Manufacturer Series: ET5H Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Transformer
KVA: 15 KVA
Volts, Primary: 480V
Volts, Secondary: 240V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (4)-2.5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 1
Enclosure HxWxD: 23.00x19.00x14.00"
Weight: 188 lb. (85kg)

Additional Info: Optional Weather Shield Kit: WS-02. Energy Efficient