Menu Search
SOLAHD #HS10F3AS

Transformer, General-Purpose; 600V Primary; 3 kVA

SKU # 78347211828 Manufacturer Series: HS10F Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Transformer
KVA: 3 KVA
Volts, Primary: 600V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Taps: (2)-5pct
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 12.00x10.00x7.00"
Weight: 66 lb.