Menu Search
SOLAHD #HS5F10AS

Transformer, General-Purpose; 1 Phase; 60Hz; 10 kVA

SKU # 78347211134 Manufacturer Series: HS5F Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Transformer
KVA: 10 KVA
Volts, Primary: 240x480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 28.00x14.00x9.00"
Weight: 156 lb.