Menu Search

SOLAHD #T5H15S

General Purpose Transformer 60Hz 3 Ph 15 KVA

SKU: 78347212567
Manufacturer Series: T5H Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Transformer
KVA: 15 KVA
Volts, Primary: 480V
Volts, Secondary: 120/240V
Phase: 3
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 23.00x19.00x13.50"
Weight: 175 lb.
Description
General Purpose Transformers: Type - General Purpose Transformer; KVA - 15 KVA; Volts, Primary - 480V; Volts, Secondary - 120/240V; Phase - 3 Ph; Frequency Rating - 60Hz; Winding - AL Winding; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Enclosure HxWxD - 23.00x19.00x13.50"; Weight - 175lb; Manufacturer Series - T5H Series