SOLAHD #HS5F3AS

General Purpose Transformer 60Hz 1 Ph 3 KVA

SKU: 78347211122
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Transformer
KVA: 3 KVA
Volts, Primary: 240x480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 13.00x10.00x7.00" (33x25x18cm)
Weight: 55 lb.
Manufacturer Series: HS5F Series
Description
General Purpose Transformers: Type - General Purpose Transformer; KVA - 3 KVA; Volts, Primary - 240x480V; Volts, Secondary - 120/240V; Phase - 1 Ph; Frequency Rating - 60Hz; Winding - AL Winding; Temperature Rise - 115 deg C; Type/Construction - Epoxy Potted; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 13.00x10.00x7.00" (33x25x18cm); Weight - 55lb; Manufacturer Series - HS5F Series