Menu Search

SOLAHD #S5H25S

General Purpose Transformer 60Hz 1 Ph 25 KVA

SKU: 78347211253
Manufacturer Series: S5H Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Transformer
KVA: 25 KVA
Volts, Primary: 240x480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 28.00x16.00x16.00"
Weight: 230 lb.
Description
General Purpose Transformers: Type - General Purpose Transformer; KVA - 25 KVA; Volts, Primary - 240x480V; Volts, Secondary - 120/240V; Phase - 1 Ph; Frequency Rating - 60Hz; Winding - AL Winding; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Enclosure HxWxD - 28.00x16.00x16.00"; Weight - 230lb; Additional Information - Optional Weather Shield Kit: WS-15; Manufacturer Series - S5H Series
Additional Info: Optional Weather Shield Kit: WS-15