Menu Search
SIEMENS #1D1N003JST

Transformer, 3 KVA, 240x480V Primary, 120/240V Secondary, 1 Ph, AL Winding, 50/60Hz

SKU # 04089281525 Manufacturer Series: JST
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Distribution
KVA: 3
Volts, Primary: 240x480
Volts, Secondary: 120/240
Phase: 1
Temperature Rise: 135
Construction: Encapsulated

General Purpose Transformers: Type - Distribution, Dry-Type; KVA - 3.0; Volts, Primary - 240x480; Volts, Secondary - 120/240; Phase - 1; Temperature Rise - 135; Type/Construction - Encapsulated; Additional Information - Wall Mount; Manufacturer Series - JST

Additional Info: Wall Mount