You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
JEFFERSON ELECTRIC #423-9254-000

Transformer, Dry-Type General-Purpose; 480 V Primary; 112.5 kVA

SKU # 78379540868
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose, Dry Type Transformer
KVA: 112.5 KVA
Volts, Primary: 480 V
Volts, Secondary: 208Y/120 V
Phase: 3
Frequency Rating: 60 Hz
Taps: (2) 2.5 pct FCAN, (4) 2.5 pct FCBN
Winding: Aluminum
Temperature Rise: 150 Deg C
Construction: Ventilated
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 38.00x29.00x29.00 in.
Weight: 795 lb.

Jefferson Electric offers a full line of three phase Ventilated Dry Type Transformers within the 600 volt class. Designed to meet the highest industry standards for quality, durability, and reliability in the commercial, industrial, lighting and OEM marke