Menu Search
HAMMOND POWER SOLUTIONS #NMK030KD

Transformer, General-Purpose; Aluminum Winding; 60Hz; 30 kVA

SKU # 80342304937
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Transformer
KVA: 30 KVA
Volts, Primary: 480V
Volts, Secondary: 120/240V
Phase: 3
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 23.90x25.00x28.75 in. (60.7x63.5x73.0cm)
Weight: 280 lb. (127kg)