Menu Search
HAMMOND POWER SOLUTIONS #SG3C0150KD

Transformer, Dry-Type Distribution; 480 V Delta Primary; 150 kVA

SKU # 80342312434 Manufacturer Series: Sentinel G
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution, Dry Type Transformer
KVA: 150 KVA
Volts, Primary: 480 V Delta
Volts, Secondary: 240 V Delta/120 V CT
Phase: 3
Frequency Rating: 60 Hz
Winding: Aluminum
Temperature Rise: 150 Deg C
Construction: Ventilated
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 44.50x31.50x29.50 in.
Weight: 870 lb