HAMMOND POWER SOLUTIONS #NMK030KB

General Purpose Transformer 60Hz 3 Ph 30 KVA

SKU: 80342301730
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Transformer
KVA: 30 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 29.00x21.50x19.50"
Weight: 280 lb. (127kg)
Description
General Purpose Transformers: Type - General Purpose Transformer; KVA - 30 KVA; Volts, Primary - 480V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Winding - AL Winding; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 29.00x21.50x19.50"; Weight - 280lb (127kg); Additional Information - Wall/Floor-mount
Additional Info: Wall/Floor-mount